missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ 400X Safety Glasses, Scotchgard™ Anti-Fog / Anti-Scratch Coating (K&N)
3M™ SecureFit™ 400X Safety Glasses have 3M™ Pressure Diffusion Temple Technology, flexible temple arms and combined soft nose bridge/brow guard. Lightweight anti-scratch & superior anti-fog, rimless polycarbonate lens for indoor/outdoor use.
£13.15 - £17.20
Specifications
Certifications/Compliance | CE Approved |
---|---|
Temple Style | Pressure Diffusion Temple Technology |
Lens Material | Polycarbonate |
Product Code | Brand | Frame Color | Lens Tint | LensType | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Frame Color | Lens Tint | LensType | Price | Quantity & Availability | |||||
16416380
|
3M™
7100185268 |
Green, Clear | Clear |
£16.20
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
||||||
16426380
|
3M™
7100185269 |
Blue, Gray | Clear |
£16.20
Each |
In Stock
Log in to see stock. |
||||||
16446380
|
3M™
7100185278 |
Blue, Gray | Gray |
£16.20
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
16466380
|
3M™
7100185289 |
Blue, Gray | Light Gray, Indoor/Outdoor |
£17.20
Each |
In Stock
Log in to see stock. |
||||||
16486380
|
3M™
7100185292 |
Black | Orange, Mirror |
£17.20
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
||||||
16476380
|
3M™
|
Yellow, Black | Amber |
£17.20
Each |
In Stock
Log in to see stock. |
||||||
16436380
|
3M™
7100185277 |
Green, Black | Clear | N/A | |||||||
16406380
|
3M™
7100185109 |
Black | Vermillion |
£17.20
Each |
In Stock
Log in to see stock. |
||||||
Description
- Safety glasses with 3M™ Pressure Diffusion Temple Technology for comfort
- Wraparound design to improve the security of fit and prevent slipping
- Padded temple touchpoints for increased comfort over the ears
- Soft nose bridge for a more comfortable fit
- Contoured brow guard provides additional coverage from flying particles
- Superior anti-fog and anti-scratch properties meets the K&N marking requirements of EN166
- Frame marking: SF400 Series, 3M EN166 FT
Specifications
CE Approved | |
Pressure Diffusion Temple Technology | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ SecureFit™ 400X Safety Glasses, Scotchgard™ Anti-Fog / Anti-Scratch Coating (K&N)