missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ SF600 Series Safety Glasses
Click to view available options
Lens Coating:
Anti-fog, Scratch-resistant
Scratch-resistant
Lens Tint:
Amber
Clear
Gray
I/O Mirror
Welding shade 1.7
Welding shade 3.0
Welding shade 5.0
Lens Type:
Polarized
Description
- Optical class 1 lens suitable for prolonged use
- Design provides coverage and a good field of vision based on two lenses in a semi-rimless design
- Offers protection against Ultraviolet (UV) radiation in accordance with European standards
- Weight: 27g
- 3M™ Pressure Diffusion Temple Technology for secure and comfortable fit
- Soft nose pads for comfortable fit
- Superior Scotchgard™ anti-fog coating meeting K and N on the standard clear, gray, and amber lenses

Specifications
Specifications
Lens Coating | Scratch-resistant |
Lens Tint | Welding shade 3.0 |
Frame Color | Gray |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
UV Protection | Yes |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
3M SecureFit protective eyewear
-
3M SecureFit protective eyewear 600 series
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ SecureFit™ SF600 Series Safety Glasses >
Spot an opportunity for improvement?Share a Content Correction