missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-extinguishing Tedlar™ Die-cut Wrap Around Wire and Cable Labels for M6/M7 Printers
Heavy duty, high temperature, self-extinguishing wire and cable labels are most commonly used by aerospace, defense and mass transit industries where resistance to water, oil and other fluids is required.
Brand: Brady™ 174379
Additional Details : Weight : 0.27700kg
Description
- Permanent adhesive, tear resistant and high resistance to water, oil and other common fluids
- RoHS compliant to 2005/618/EC MCV, Meets MIL-M-87958 Pressure Sensitive Adhesive Wire or Cable Marker and Identification specification
- For material specific performance and properties, please refer to the Technical Data Sheet (TDS)
- UL approved, CSA accepted
- Made of B-437 Tedlar™
Specifications
Not Autoclavable | |
Permanent Acrylic | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
Circuit Board Labeling, Component and Equipment Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling | |
No | |
-94°F to +275°F | |
0.0036 in. | |
1.375 x 1.5 in. | |
1.5 in. | |
34.93 mm |
ASTM D 1000, MIL-M-87958 | |
None | |
Matte | |
PVF | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
400 Labels | |
-70°C to +135°C | |
0.091 mm | |
1.375 in. | |
38.1 mm |