missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-extinguishing Tedlar™ Die-cut Wrap Around Wire and Cable Labels for M6/M7 Printers
Heavy duty, high temperature, self-extinguishing wire and cable labels are most commonly used by aerospace, defense and mass transit industries where resistance to water, oil and other fluids is required.
£104.27 - £241.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Coating | None |
Finish | Matte |
Format | Die-cut |
Product Code | Brand | Certifications/Compliance | Color | Dimensions (LxW) | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Color | Dimensions (LxW) | Height (Metric) | Price | Quantity & Availability | ||
17881689
|
Brady™
173916 |
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-M-87958 | White | 0.2 x 0.65 in. | 5.08 mm |
£104.27
Pack of 750 |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17848214
|
Brady™
174174 |
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-M-87958 | White | 0.25 x 0.75 in. | 6.35 mm |
£138.00
Pack of 750 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17871359
|
Brady™
173715 |
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-M-87958 | White | 0.275 x 1 in. | 6.99 mm |
£139.61
Pack of 750 |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17898134
|
Brady™
174259 |
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-M-87958 | White | 0.5 x 1.5 in. | 12.7 mm |
£138.00
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17878264
|
Brady™
174379 |
ASTM D 1000, MIL-M-87958 | White | 1.375 x 1.5 in. | 34.93 mm |
£241.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17868174
|
Brady™
174380 |
ASTM D 1000, MIL-M-87958 | Yellow | 1.375 x 1.5 in. | 34.93 mm |
£241.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
Description
- Permanent adhesive, tear resistant and high resistance to water, oil and other common fluids
- RoHS compliant to 2005/618/EC MCV, Meets MIL-M-87958 Pressure Sensitive Adhesive Wire or Cable Marker and Identification specification
- For material specific performance and properties, please refer to the Technical Data Sheet (TDS)
- UL approved, CSA accepted
- Made of B-437 Tedlar™
Specifications
Not Autoclavable | |
None | |
Die-cut | |
Single-side Printable | |
Labels | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
-94°F to +275°F | |
0.0036 in. |
Permanent Acrylic | |
Matte | |
PVF | |
Thermal Transfer | |
Non-sterile | |
No | |
-70°C to +135°C | |
0.091 mm |