missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Aggressive Adhesive Vinyl Wrap Around Wire and Cable Labels for M6/M7 Printers
High-adhesion Self-laminating Vinyl Wraps are for tough conditions, including high-humidity environments, small diameter wires and newer wire jacketing materials.
Brand: Brady™ 174391
This item is not returnable.
View return policy
Description
- Dependable, long-term adhesion to small diameter wires
- Will stay adhered in even the most humid environments
- Strong adhesion to a variety of wire jacketing materials, including Teflon™, silicone, braided and traditional PVC
- Features a white printable area and a clear overlaminating area that protects the print
- Ideal for control panels, electrical panels, wire harnesses, datacom and wire and cable ID
- Made of B-417 vinyl material
Specifications
Not Autoclavable | |
M6-19-417 | |
None | |
Matte | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
250 Labels | |
-40°F to +158°F | |
0.004 in. | |
1 x 1 in. | |
1 in. | |
1 in. | |
0.375 in. | |
9.53 mm |
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized | |
Permanent Acrylic | |
Clear, White | |
Die-cut | |
Single-side Printable | |
Labels | |
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling | |
No | |
Rectangle | |
-40°C to +70°C | |
0.107 mm | |
1 in. | |
25.4 mm | |
25.4 mm | |
25.4 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction