missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Aggressive Adhesive Vinyl Wrap Around Wire and Cable Labels for M6/M7 Printers
High-adhesion Self-laminating Vinyl Wraps are for tough conditions, including high-humidity environments, small diameter wires and newer wire jacketing materials.
£42.65 - £89.30
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | Clear, White |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Price | Quantity & Availability | |||
17888024
|
Brady™
170484 |
0.75 x 0.5 in. | M710, BMP71 | 19.05 mm |
£58.00
Pack of 500 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
17878774
|
Brady™
174390 |
0.75 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 19.05 mm |
£61.45
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
17817914
|
Brady™
170490 |
0.75 x 1 in. | M710, BMP71 | 19.05 mm |
£46.65
Pack of 250 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
17819194
|
Brady™
174386 |
1 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 25.4 mm |
£65.45
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
17828894
|
Brady™
174391 |
1 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 25.4 mm |
£73.55
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
17897974
|
Brady™
170485 |
1 x 1 in. | M710, BMP71 | 25.4 mm |
£55.50
Pack of 250 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
17897904
|
Brady™
170492 |
1.5 x 0.5 in. | M710, BMP71 | 38.1 mm |
£75.60
Pack of 500 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
17889114
|
Brady™
174388 |
1.5 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 38.1 mm |
£80.15
Each |
Estimated Shipment: 19-02-2025
Log in to see stock. |
|||
17827944
|
Brady™
170483 |
1.5 x 1 in. | M710, BMP71 | 38.1 mm |
£89.30
Pack of 250 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
17848864
|
Brady™
174389 |
1.5 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 38.1 mm |
£75.80
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
17887984
|
Brady™
170488 |
1.5 x 1.5 in. | M710, BMP71 | 38.1 mm |
£73.25
Pack of 250 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
17888724
|
Brady™
174384 |
1.5 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 38.1 mm |
£77.65
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
17877904
|
Brady™
170491 |
1.25 x 1 in. | M710, BMP71 | 31.75 mm |
£61.70
Pack of 250 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
17828944
|
Brady™
174393 |
1 x 0.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 25.4 mm |
£53.55
Each |
Estimated Shipment: 19-02-2025
Log in to see stock. |
|||
17838974
|
Brady™
174392 |
2.5 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 63.5 mm |
£56.35
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
17848034
|
Brady™
170486 |
2.5 x 1 in. | M710, BMP71 | 63.5 mm |
£42.65
Pack of 100 |
In Stock
Log in to see stock. |
|||
17897984
|
Brady™
170487 |
3.15 x 1.938 in. | M710, BMP71 | 80 mm |
£72.10
Pack of 100 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
17868814
|
Brady™
174387 |
4 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 101.6 mm |
£53.80
Each |
In Stock
Log in to see stock. |
|||
17828814
|
Brady™
174385 |
4 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 101.6 mm |
£72.85
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
17868054
|
Brady™
170489 |
4 x 1.5 in. | M710, BMP71 | 101.6 mm |
£60.25
Pack of 100 |
In Stock
Log in to see stock. |
|||
Description
- Dependable, long-term adhesion to small diameter wires
- Will stay adhered in even the most humid environments
- Strong adhesion to a variety of wire jacketing materials, including Teflon™, silicone, braided and traditional PVC
- Features a white printable area and a clear overlaminating area that protects the print
- Ideal for control panels, electrical panels, wire harnesses, datacom and wire and cable ID
- Made of B-417 vinyl material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Clear, White | |
Die-cut | |
Single-side Printable | |
Labels | |
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling | |
Rectangle | |
-40°C to +70°C | |
0.107 mm |
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized | |
None | |
Matte | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
No | |
-40°F to +158°F | |
0.004 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title