missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Cryogenic Polyester Labels
Securely label lab tubes and vials for cryogenic storage with this self-laminating, ultra-thin polyester label material (B-461). Print almost anywhere with a compact Brady™ portable label printer.
Brand: Brady™ 170875
This item is not returnable.
View return policy
Description
- Ideal for curved surfaces such as vials, centrifuge tubes, test tubes, straws and slides
- Able to withstand extreme temperatures from -196°C to 130°C (-320°F to 266°F), immersion in liquid nitrogen and autoclave use
- Resistant to ethanol, toluene, isopropanol, xylene, DMSO, 50% acetic acid, 10% hydrochloric acid, 10% Clorox solution
- Made with a clear overlaminate that protects the print and maintains content visibility
Specifications
Autoclavable | |
M4C-375-461 | |
Matte | |
Thermal Transfer | |
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling | |
1 Tape/Cartridge | |
0.0019 in. | |
25 ft. | |
0.95 cm |
RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
Black on White | |
Continuous | |
Labels | |
BMP41, BMP51, M511 | |
-321°F to +230°F | |
25 ft. x 0.375 in. | |
0.375 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Self-laminating Cryogenic Polyester Labels > Self-laminating Cryogenic Polyester Labels; Color: Black on White; Dimensions (LxW): 25 ft. x 0.375 in.; For Use With (Equipment): BMP41, BMP51, M511; Format: Continuous
Spot an opportunity for improvement?Share a Content Correction