missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Cryogenic Polyester Laboratory Labels for M6/M7 Printers
Ideal for lab applications, these ultra-thin, self-laminating labels protect text on vials, tubes, straws and slides. Use in liquid nitrogen and autoclave applications.
Brand: Brady™ 174093
This item is not returnable.
View return policy
Description
- Performs well in liquid nitrogen and autoclave environments; temperature ranges from -196°C to 130°C (-320°F to 266°F)
- Resists exposure to ethanol, toluene, isopropanol, xylene, DMSO, 50% acetic acid, 10% hydrochloric acid, 10% clorox solution
- White printable zone on clear polyester with black printing
- RoHS compliant to 2011/65/EU (Pass 2015/863)
- Made of B-461 polyester material
Specifications
Autoclavable | |
Permanent Acrylic | |
Clear, White | |
Die-cut | |
Single-side Printable | |
Labels | |
Component and Equipment Labeling, General Identification, Laboratory Labeling | |
No | |
Rectangle | |
-196°C to +110°C | |
0.048 mm | |
1 in. | |
44.45 mm | |
25.4 mm | |
25.4 mm |
ASTM D 1000 | |
None | |
Matte | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
100 Labels | |
-321°F to +230°F | |
0.0019 in. | |
1 x 1.75 in. | |
1.75 in. | |
1 in. | |
1 in. | |
25.4 mm |