missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Cryogenic Polyester Laboratory Labels for M6/M7 Printers
Ideal for lab applications, these ultra-thin, self-laminating labels protect text on vials, tubes, straws and slides. Use in liquid nitrogen and autoclave applications.
£25.30 - £442.00
Specifications
Autoclavable | Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Coating | None |
Finish | Matte |
Material | Polyester |
Product Code | Brand | Color | Dimensions (LxW) | For Use With (Equipment) | Format | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | For Use With (Equipment) | Format | Price | Quantity & Availability | ||
17888144
|
Brady™
173702 |
Clear, White | 0.187 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut |
£61.20
Pack of 750 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||
17818184
|
Brady™
174080 |
Clear, White | 0.375 x 1.125 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut |
£53.35
Pack of 500 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
17838444
|
Brady™
174343 |
Clear, White | 0.375 x 1.8 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut |
£71.15
Pack of 500 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||
17838184
|
Brady™
174079 |
Clear, White | 0.5 x 1.125 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut |
£70.95
Pack of 500 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||
17888344
|
Brady™
174092 |
Clear, White | 0.5 x 1.65 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut |
£99.30
Pack of 500 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
17848144
|
Brady™
174342 |
Clear, White | 0.5 x 1.8 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut |
£112.00
Pack of 500 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||
17808164
|
Brady™
174347 |
Clear, White | 0.5 x 2.2 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut |
£25.30
Pack of 100 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||
17848224
|
Brady™
174091 |
Clear, White | 0.6 x 1.8 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut |
£33.70
Pack of 100 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||
17864046
|
Brady™
174351 |
Clear, White | 0.6 x 1.625 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut |
£49.36
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17821579
|
Brady™
173905 |
Clear, White | 0.75 x 3.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut |
£59.81
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17868314
|
Brady™
174495 |
Clear, White | 1 x 2.625 in. | M610, M710, M611, BMP61, BMP71 | Die-cut |
£442.00
Pack of 1000 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||
17878254
|
Brady™
174350 |
Clear, White | 1 x 2.625 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut |
£44.00
Pack of 100 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||
17824758
|
Brady™
173901 |
Yellow, Clear | 1 x 2.625 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut |
£44.00
1 roll |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17858354
|
Brady™
174093 |
Clear, White | 1 x 1.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut |
£42.15
Pack of 100 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
17891659
|
Brady™
173487 |
Clear, White | 1.5 x 2.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut |
£79.96
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17888444
|
Brady™
173902 |
Clear, White | 1.5 x 3.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut |
£59.20
Pack of 100 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
17828384
|
Brady™
174371 |
Clear, White | 2.625 x 0.6 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut |
£61.30
Pack of 100 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||
17839134
|
Brady™
174149 |
White | 50 ft. x 0.375 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Continuous |
£45.55
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
17838324
|
Brady™
174153 |
White | 50 ft. x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Continuous |
£60.65
Each |
In Stock
Log in to see stock. |
||
Description
- Performs well in liquid nitrogen and autoclave environments; temperature ranges from -196°C to 130°C (-320°F to 266°F)
- Resists exposure to ethanol, toluene, isopropanol, xylene, DMSO, 50% acetic acid, 10% hydrochloric acid, 10% clorox solution
- White printable zone on clear polyester with black printing
- RoHS compliant to 2011/65/EU (Pass 2015/863)
- Made of B-461 polyester material
Specifications
Autoclavable | |
None | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
No | |
-321°F to +230°F | |
0.0019 in. |
Permanent Acrylic | |
Matte | |
Single-side Printable | |
Labels | |
Component and Equipment Labeling, General Identification, Laboratory Labeling | |
Rectangle | |
-196°C to +110°C | |
0.048 mm |