missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Polyester Labels
Use these Self-laminating Polyester Labels for laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides.
Brand: Brady™ 361674
Code : NEW
Additional Details : Weight : 0.36200kg
Description
- Chemical-resistant, low temperature-resistant, and smear-resistant.
Specifications
Autoclavable | |
Self-laminating Polyester Labels for BBP33/i3300 Printers | |
White/Transparent | |
Polyester | |
Thermal Transfer | |
Laboratory labelling | |
1 | |
2000 Labels/Box | |
Rectangle | |
-321°F to +230°F | |
0.0019 in. | |
12.08 mm | |
0.9 in. | |
0.2 in. | |
0.1 kg |
ASTM D 1000 | |
Permanent Acrylic, Self-adhesive | |
Matte | |
Single-side Printable | |
Labels | |
BBP33, i3300, i5300 | |
-196°C | |
2000 Pk. | |
LabelMark, MarkWare | |
-196°C to +110°C | |
0.048 mm | |
22.86 x 5.08 mm | |
22.86 mm | |
5.08 mm |