missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Polyester Labels
Use these Self-laminating Polyester Labels for laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides.
£187.00 - £225.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000 |
Description | Self-laminating Polyester Labels for BBP33/i3300 Printers |
Adhesive Type | Permanent Acrylic, Self-adhesive |
Color | White/Transparent |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
13523330
|
Brady™
361668 |
25.4 mm |
£208.00
1 box |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
13513330
|
Brady™
361683 |
6.35 mm |
£187.00
1 box |
Estimated Shipment: 13-09-2024
Log in to see stock. |
|||||
13503330
|
Brady™
361674 |
5.08 mm |
£225.00
1 box |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- Chemical-resistant, low temperature-resistant, and smear-resistant.
Specifications
Autoclavable | |
Self-laminating Polyester Labels for BBP33/i3300 Printers | |
White/Transparent | |
Polyester | |
Thermal Transfer | |
Laboratory labelling | |
1 | |
LabelMark, MarkWare | |
-196°C to +110°C | |
0.048 mm |
ASTM D 1000 | |
Permanent Acrylic, Self-adhesive | |
Matte | |
Single-side Printable | |
Labels | |
BBP33, i3300, i5300 | |
-196°C | |
-321°F to +230°F | |
0.0019 in. | |
0.1 kg |