missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Polyester Labels
Use these Self-laminating Polyester Labels for laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides.
Brand: Brady™ 361668
Code : NEW
Additional Details : Weight : 0.40800kg
Description
- Chemical-resistant, low temperature-resistant, and smear-resistant.
Specifications
Autoclavable | |
Self-laminating Polyester Labels for BBP33/i3300 Printers | |
White/Transparent | |
Polyester | |
Thermal Transfer | |
Laboratory labelling | |
1 | |
1000 Sets/Box | |
Rectangle with Circle | |
-321°F to +230°F | |
0.0019 in. | |
16.53 mm | |
0.375 in. | |
1 in. | |
0.375 in. | |
0.1 kg |
ASTM D 1000 | |
Permanent Acrylic, Self-adhesive | |
Matte | |
Single-side Printable | |
Labels | |
BBP33, i3300, i5300 | |
-196°C | |
1000 Pk. | |
LabelMark, MarkWare | |
-196°C to +110°C | |
0.048 mm | |
9.53 x 25.40 mm | |
9.53 mm | |
25.4 mm | |
9.53 mm |