Learn More
Brady™ Self-Laminating Polyester Labels
Use these labels for laboratory and healthcare applications. Brady™ Self-Laminating Polyester Labels are printable, self-laminating and feature excellent abrasion and smudge resistance. Labels adhere to conical and large tubes and vials for easy sample identification.
Brand: Brady™ 110931
Description
Use these labels for laboratory and healthcare applications. Brady™ Self-Laminating Polyester Labels are printable, self-laminating and feature excellent abrasion and smudge resistance. Labels adhere to conical and large tubes and vials for easy sample identification.
- For use with thermal transfer printers
- Self-laminating polyester labels with permanent acrylic adhesive
Specifications
Autoclavable | |
Acrylic, Permanent | |
Matte | |
Labels | |
BMP™21, LABPAL | |
6.4 mm |
Halogen-free (DIN VDE 0472/parts 815) | |
Black, White | |
Self-laminating Polyester | |
General identification, Laboratory identification: Plate: Vial | |
1 Ea. | |
9.53 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.