missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating, Self-extinguishing Tedlar™ Wrap Around Wire and Cable Labels for M6/M7 Printers
The translucent polyvinylflouride material with permanent adhesive of these labels has high flexibility for wrapping and small diameter wires.
Brand: Brady™ 174281
Additional Details : Weight : 0.08200kg
Description
- Self-extinguishing material is ideal for wire and cable marking applications in the aerospace, defense and mass transit industries
- High solvent resistance
- Self-laminating
- RoHS compatibility Pass 2011/65/EU
- Made of B-642 polyvinylfluoride
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Clear, White | |
Die-cut | |
Single-side Printable | |
Labels | |
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling | |
No | |
Rectangle | |
-70°C to +120°C | |
0.055 mm | |
1.5 in. | |
25.4 mm | |
25.4 mm | |
38.1 mm |
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155 | |
None | |
Matte | |
PVF | |
Dot Matrix, Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
250 Labels | |
-94°F to +248°F | |
0.0022 in. | |
1.5 x 1 in. | |
1 in. | |
1 in. | |
0.5 in. | |
12.7 mm |