missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating, Self-extinguishing Tedlar™ Wrap Around Wire and Cable Labels for M6/M7 Printers
The translucent polyvinylflouride material with permanent adhesive of these labels has high flexibility for wrapping and small diameter wires.
£74.10 - £129.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155 |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | Clear, White |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Shape | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Shape | Price | Quantity & Availability | ||
17858884
|
Brady™
173394 |
1 x 1 in. | M710, BMP71 | 25.4 mm | Square |
£93.10
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17808184
|
Brady™
174226 |
1 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 25.4 mm | Square |
£97.05
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17839224
|
Brady™
173339 |
1.5 x 1 in. | M710, BMP71 | 38.1 mm | Rectangle |
£122.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17838334
|
Brady™
174281 |
1.5 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 38.1 mm | Rectangle |
£129.00
Pack of 250 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17808994
|
Brady™
173375 |
2.5 x 1 in. | M710, BMP71 | 63.5 mm | Rectangle |
£74.10
Pack of 100 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17878314
|
Brady™
174238 |
2.5 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 63.5 mm | Rectangle |
£77.95
Pack of 100 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
Description
- Self-extinguishing material is ideal for wire and cable marking applications in the aerospace, defense and mass transit industries
- High solvent resistance
- Self-laminating
- RoHS compatibility Pass 2011/65/EU
- Made of B-642 polyvinylfluoride
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Clear, White | |
Die-cut | |
Single-side Printable | |
Labels | |
No | |
-70°C to +120°C | |
0.055 mm | |
25.4 mm | |
25.4 mm |
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155 | |
None | |
Matte | |
PVF | |
Dot Matrix, Thermal Transfer | |
Non-sterile | |
-94°F to +248°F | |
0.0022 in. | |
1 in. | |
1 in. |