missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Vinyl Link Label
Self-laminating Vinyl (B-427) Link Labels are an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
Brand: Brady™ 062265
Code : NEW
Additional Details : Weight : 0.08100kg
Description
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved
- Service temperature of -40°F to 158°F (-40°C to 70°C)
Specifications
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized | |
Acrylic, Permanent | |
Matte | |
Vinyl | |
Link Label | |
Laboratory identification | |
1 | |
Rectangle | |
0.004 in. | |
22.23 mm | |
0.75 x 1.5 in. | |
25.4 mm |
TLS 2200/TLS PC Link Labels | |
White | |
Self-laminating | |
Thermal Transfer | |
Non-sterile | |
BMP™71, TLS2200, TLSPC Link Portable Thermal Transfer Printers | |
1 Roll | |
-40°C to +70°C | |
0.025 mm | |
7 to 0 AWG | |
38.1 mm |