missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Vinyl Link Label
Self-laminating Vinyl (B-427) Link Labels are an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
£47.29 - £58.10
Specifications
Certifications/Compliance | RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized |
---|---|
Description | TLS 2200/TLS PC Link Labels |
Adhesive Type | Acrylic, Permanent |
Finish | Matte |
Format | Self-laminating |
Product Code | Brand | Color | Width (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (Metric) | Height (Metric) | Price | Quantity & Availability | |||
12992374
|
Brady™
018428 |
White, Transparent | 25.4 mm | 38.1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11592905
|
Brady™
062265 |
White | 38.1 mm | 25.4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13457146
|
Brady™
018415 |
White, Transparent | 12.70 mm | 38.1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12932374
|
Brady™
018365 |
White, Transparent | 12.70 mm | 25.4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11569053
|
Brady™
018650 |
Red, Transparent | 25.4 mm | 25.4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved
- Service temperature of -40°F to 158°F (-40°C to 70°C)
Specifications
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized | |
Acrylic, Permanent | |
Self-laminating | |
Thermal Transfer | |
1 | |
0.025 mm |
TLS 2200/TLS PC Link Labels | |
Matte | |
Vinyl | |
BMP™71, TLS2200, TLSPC Link Portable Thermal Transfer Printers | |
-40°C to +70°C |