missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Vinyl Link Label
Self-laminating Vinyl (B-427) Link Labels are an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
Brand: Brady™ 018365
Code : Z3
Additional Details : Weight : 0.05670kg
Description
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved
- Service temperature of -40°F to 158°F (-40°C to 70°C)
Specifications
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized | |
Acrylic, Permanent | |
Matte | |
Vinyl | |
Label | |
BMP™71, TLS2200, TLSPC Link Portable Thermal Transfer Printers | |
500/Pk. | |
-40°C to +70°C | |
15.87 mm | |
25.4 x 12.7 mm | |
25.4 mm |
TLS 2200/TLS PC Link Labels | |
White, Transparent | |
Self-laminating | |
Thermal Transfer | |
For wire and cable identification. | |
1 | |
Rectangle | |
0.025 mm | |
10 to 4 AWG | |
12.70 mm |