missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Vinyl Wrap Around Wire and Cable Labels for M6/M7 Printers

Self-laminating vinyl material is ideal for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.

Brand:  Brady™ 173446

 View more versions of this product

Product Code. 17889074

  • £267.00 / Pack of 2500
Estimated Shipment: 28-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
  • Durable, permanent acrylic adhesive has outstanding water and oil resistance
  • UL approved
  • Service temperature of -40°C to 70°C (-40°F to 158°F)
  • Made of B-427 material
Specifications

Specifications

Not Autoclavable
Permanent Acrylic
Clear, White
Die-cut
Single-side Printable
Labels
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
No
Rectangle
-70°C to +70°C
0.102 mm
1 in.
19.05 mm
19.05 mm
25.4 mm
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
None
Matte
Vinyl
Thermal Transfer
Non-sterile
M610, M611, M710, BMP61, BMP71
2500 Labels
-94°F to +158°F
0.004 in.
1 x 0.75 in.
0.75 in.
0.75 in.
0.375 in.
9.53 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers