missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Vinyl Wrap Around Wire and Cable Labels for M6/M7 Printers
Self-laminating vinyl material is ideal for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.
£182.00 - £306.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | Clear, White |
Product Code | Brand | Dimensions (LxW) | Height (Metric) | Shape | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Height (Metric) | Shape | Price | Quantity & Availability | |||
17859144
|
Brady™
173442 |
0.75 x 0.5 in. | 19.05 mm | Rectangle |
£306.00
Pack of 5000 |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||
17889074
|
Brady™
173446 |
1 x 0.75 in. | 25.4 mm | Rectangle |
£267.00
Pack of 2500 |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||
17848834
|
Brady™
173447 |
1 x 1 in. | 25.4 mm | Square |
£293.00
Pack of 2500 |
In Stock
Log in to see stock. |
|||
17889104
|
Brady™
173451 |
1.5 x 0.75 in. | 38.1 mm | Rectangle |
£298.00
Pack of 2500 |
In Stock
Log in to see stock. |
|||
17889174
|
Brady™
173450 |
4 x 1 in. | 101.6 mm | Rectangle |
£268.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
17898794
|
Brady™
173454 |
4 x 1.5 in. | 101.6 mm | Rectangle |
£182.00
Pack of 500 |
In Stock
Log in to see stock. |
|||
17868854
|
Brady™
173455 |
6 x 1.5 in. | 152.4 mm | Rectangle |
£301.00
Pack of 500 |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||
Description
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- UL approved
- Service temperature of -40°C to 70°C (-40°F to 158°F)
- Made of B-427 material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Clear, White | |
Die-cut | |
Single-side Printable | |
Labels | |
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling | |
No | |
-70°C to +70°C | |
0.102 mm |
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized | |
None | |
Matte | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710, BMP61, BMP71 | |
-94°F to +158°F | |
0.004 in. |