missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 0 to 6 in. wide

The Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 0 to 6 in. wide is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.

Brand:  Keystone Cleanroom Products COVMGTVKUB3X36SS

Additional Details : Weight : 0.91080kg

 View more versions of this product

Product Code. 17708397

  • £361.00 / Pack of 50
Estimated Shipment: 29-08-2024
to see stock.
Add to basket

Description

Description

  • Designed for steam sterilization
  • Medical Grade Tyvek™ on both sides for maximum breathability during sterilization
  • Integrated steam indicator
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Eliminates need to cut material and the use of autoclave tape
  • Self-sealing closure is fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Resists tearing and punctures
  • Superior microbial barrier
  • Certificates of conformance included with shipment
Specifications

Specifications

Autoclavable
2.93 L
Self-seal
Single-use
Pharmaceutical Equipment and Components
Tyvek
Yes
Up to 125°C
36 in.
3 in.
99 oz.
Certificate of Conformance
White
Steam Sterilization
Steam Sterilization Indicator
Non-sterile
Up to 250°F
8 mil
91.4 cm
7.6 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers