missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 0 to 6 in. wide
The Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 0 to 6 in. wide is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.
£361.00 - £900.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Certificate of Conformance |
Closure Type | Self-seal |
Color | White |
Disposable | Single-use |
Product Code | Brand | Width (English) | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Length (English) | Price | Quantity & Availability | ||||
17728357
|
Keystone Cleanroom Products
COVMGTVKUB1X14SS |
1 in. | 14 in. |
£458.00
Pack of 100 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17728397
|
Keystone Cleanroom Products
COVMGTVKUB3X6SS |
3 in. | 6 in. |
£420.00
Pack of 100 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17708397
|
Keystone Cleanroom Products
COVMGTVKUB3X36SS |
3 in. | 36 in. |
£361.00
Pack of 50 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17728407
|
Keystone Cleanroom Products
COVMGTVKUB4X15SS |
4 in. | 15 in. |
£635.00
Pack of 100 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17738407
|
Keystone Cleanroom Products
COVMGTVKUB4X16SS |
4 in. | 16 in. |
£645.00
Pack of 100 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17748407
|
Keystone Cleanroom Products
COVMGTVKUB4X23SS |
4 in. | 23 in. |
£670.00
Pack of 100 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17768407
|
Keystone Cleanroom Products
COVMGTVKUB5X5SS |
5 in. | 5 in. |
£497.00
Pack of 100 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17758407
|
Keystone Cleanroom Products
COVMGTVKUB5X25SS |
5 in. | 25 in. |
£550.00
Pack of 100 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17718417
|
Keystone Cleanroom Products
COVMGTVKUB6X8SS |
6 in. | 8 in. |
£505.00
Pack of 100 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17778407
|
Keystone Cleanroom Products
COVMGTVKUB6X16SS |
6 in. | 16 in. |
£530.00
Pack of 100 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17788407
|
Keystone Cleanroom Products
COVMGTVKUB6X22SS |
6 in. | 22 in. |
£407.00
Pack of 100 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17798407
|
Keystone Cleanroom Products
COVMGTVKUB6X34SS |
6 in. | 34 in. |
£595.00
Pack of 100 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17708417
|
Keystone Cleanroom Products
COVMGTVKUB6X40SS |
6 in. | 40 in. |
£900.00
Pack of 100 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
Description
- Designed for steam sterilization
- Medical Grade Tyvek™ on both sides for maximum breathability during sterilization
- Integrated steam indicator
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Self-sealing closure is fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Resists tearing and punctures
- Superior microbial barrier
- Certificates of conformance included with shipment
Specifications
Autoclavable | |
Self-seal | |
Single-use | |
Pharmaceutical Equipment and Components | |
Tyvek | |
Yes | |
Up to 125°C |
Certificate of Conformance | |
White | |
Steam Sterilization | |
Steam Sterilization Indicator | |
Non-sterile | |
Up to 250°F | |
8 mil |