Learn More
Keystone Cleanroom Products Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 7 to 12 in. wide
The Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 7 to 12 in. wide is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.
Brand: Keystone Cleanroom Products COVMGTVKUB12X32SS
Additional Details : Weight : 4.08600kg
Description
- Designed for steam sterilization
- Medical Grade Tyvek™ on both sides for maximum breathability during sterilization
- Integrated steam indicator
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Self-sealing closure is fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Resists tearing and punctures
- Superior microbial barrier
- Certificates of conformance included with shipment
Specifications
Autoclavable | |
Certificate of Conformance | |
White | |
Steam Sterilization | |
Steam Sterilization Indicator | |
Non-sterile | |
Up to 250°F | |
8 mil | |
81.3 cm | |
30.5 cm |
10.4 L | |
Self-seal | |
Single-use | |
Pharmaceutical Equipment and Components | |
Tyvek | |
Yes | |
Up to 125°C | |
32 in. | |
12 in. |