missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 7 to 12 in. wide
The Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 7 to 12 in. wide is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.
£350.00 - £745.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Certificate of Conformance |
Closure Type | Self-seal |
Color | White |
Disposable | Single-use |
Product Code | Brand | Width (English) | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Length (English) | Price | Quantity & Availability | ||||
17758417
|
Keystone Cleanroom Products
COVMGTVKUB8X9SS |
8 in. | 9 in. |
£515.00
Pack of 100 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
17728417
|
Keystone Cleanroom Products
COVMGTVKUB8X12SS |
8 in. | 12 in. |
£481.00
Pack of 100 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
17738417
|
Keystone Cleanroom Products
COVMGTVKUB8X14SS |
8 in. | 14 in. |
£540.00
Pack of 100 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
17748417
|
Keystone Cleanroom Products
COVMGTVKUB8X30SS |
8 in. | 30 in. |
£540.00
Pack of 50 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
17708327
|
Keystone Cleanroom Products
COVMGTVKUB10X12SS |
10 in. | 12 in. |
£585.00
Pack of 100 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
17718327
|
Keystone Cleanroom Products
COVMGTVKUB10X20SS |
10 in. | 20 in. |
£585.00
Pack of 100 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
17728327
|
Keystone Cleanroom Products
COVMGTVKUB10X25SS |
10 in. | 25 in. |
£350.00
Pack of 50 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
17738327
|
Keystone Cleanroom Products
COVMGTVKUB12X12SS |
12 in. | 12 in. |
£565.00
Pack of 100 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
17758327
|
Keystone Cleanroom Products
COVMGTVKUB12X16SS |
12 in. | 16 in. |
£585.00
Pack of 100 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
17768327
|
Keystone Cleanroom Products
COVMGTVKUB12X17SS |
12 in. | 17 in. |
£590.00
Pack of 100 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
17778327
|
Keystone Cleanroom Products
COVMGTVKUB12X18SS |
12 in. | 18 in. |
£595.00
Pack of 100 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
17788327
|
Keystone Cleanroom Products
COVMGTVKUB12X20SS |
12 in. | 20 in. |
£745.00
Pack of 100 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
17798327
|
Keystone Cleanroom Products
COVMGTVKUB12X24SS |
12 in. | 24 in. |
£635.00
Pack of 100 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
17708337
|
Keystone Cleanroom Products
COVMGTVKUB12X32SS |
12 in. | 32 in. |
£685.00
Pack of 100 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
17718337
|
Keystone Cleanroom Products
COVMGTVKUB12X34SS |
12 in. | 34 in. |
£700.00
Pack of 100 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
Description
- Designed for steam sterilization
- Medical Grade Tyvek™ on both sides for maximum breathability during sterilization
- Integrated steam indicator
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Self-sealing closure is fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Resists tearing and punctures
- Superior microbial barrier
- Certificates of conformance included with shipment
Specifications
Autoclavable | |
Self-seal | |
Single-use | |
Pharmaceutical Equipment and Components | |
Tyvek | |
Yes | |
Up to 125°C |
Certificate of Conformance | |
White | |
Steam Sterilization | |
Steam Sterilization Indicator | |
Non-sterile | |
Up to 250°F | |
8 mil |