missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ SemiChill Recirculating Cooling Baths with Air Compressor
Operational temperature ranges from +5 to +35 °C. Julabo™ SemiChill Recirculating Cooling Baths with Air Compressor can be modified to provide heater capacities up to 5 kW.
£19220.00 - £21445.00
Specifications
Certifications/Compliance | CE, Classification III (FL) according to DIN 12876-1 |
---|---|
Flow Rate | 33 L/min. |
For Use With (Equipment) | For industrial applications |
Temperature Range | 5°C to 40°C |
Max. Pressure | 50.8 psi |
Product Code | Brand | Cooling Capacity | Capacity (Metric) | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cooling Capacity | Capacity (Metric) | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||
11914838
|
Julabo™
950002503P3H0 |
0.9kW at -10°C, 1.5kW at 0°C, 2.5kW at 20°C (Medium Ethanol) | 21 to 33 L | 105 cm | 49 cm |
£19220.00
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||
11934838
|
Julabo™
950005007P3H0 |
1.2kW at -10°C, 2.5kW at 0°C, 5kW at 20°C (Medium Ethanol) | 43 to 60 L | 112 cm | 59 cm |
£21445.00
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||
Description
- Space-saving, no lateral ventilation
- Handles and castor make relocation easy
- Industrial grade mains power switch and emergency cut-off
- Pressure gauge
- Liquid level indicator
- Front filling port
- Low noise level
- PID temperature control
- ATC3 3-point calibration
- Early warning system for low liquid level
- Warning and safety functions
- Modular design allows selection between different options
- Air cooled model
Specifications
CE, Classification III (FL) according to DIN 12876-1 | |
For industrial applications | |
50.8 psi | |
±0.1°C | |
60 Hz |
33 L/min. | |
5°C to 40°C | |
R404A | |
230 V |