missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ Semperguard™ Semperfit Latex Red Gloves
General protective glove made of Natural Rubber with high wearing comfort. Semperit™ Semperguard™ Semperfit Latex Red Gloves are skin-friendly and comfortable due to smooth, halogenated inside.
£9.65
Specifications
Certifications/Compliance | ISO 9001, EN 420, EN 374, EN 388 |
---|---|
Classification | CE Category III |
Color | Red |
Cut Resistance Rating | 1 |
Latex Free | No |
Description
- Made of Natural Rubber
- Unlined
- High wearing comfort
- Very skin-friendly and comfortable due to smooth, halogenated inside
- Palms and fingers include a rough profile providing excellent tactile properties and very good grip
- Halogenated surface offers better general chemical resistance than in nonhalogenated gloves
- Signal color red provides easy identification even in poor lighting conditions
Specifications
ISO 9001, EN 420, EN 374, EN 388 | |
Red | |
No | |
Gloves | |
Cleaning, Electrical Industry, Food Industry, Catering, Laboratory & Pharmaceutical Industry, Industry (Service Packaging), Agriculture, Household and Garden | |
Polybag | |
Abrasion, Tear, Puncture, Chemical | |
300 mm |
CE Category III | |
1 | |
Latex | |
0.45 mm | |
Straight | |
12/Pk. | |
1 |