missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Sentino™ Filters Funnel, Gamma Irradiated
Sentino™ Filter Funnels are single-use funnels designed for use with the Sentino™ pump with a press-fit seal, membrane guides and forceps access point allowing for simple set up and membrane removal.
£152.00 - £154.00
Specifications
Material | Polypropylene |
---|---|
Sterility | Sterile |
Product Type | Filtering Funnel |
Product Code | Brand | Capacity (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Quantity | Price | Quantity & Availability | ||||
17124431
|
Cytiva (formerly Pall Lab)
4870 |
100 mL | 25/Sleeve, 100/Pk. |
£154.00
Pack of 100 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
17134431
|
Cytiva (formerly Pall Lab)
4871 |
250 mL | 20/Sleeve, 80/Pk. |
£152.00
Pack of 80 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
Description
- For research use only
Specifications
Polypropylene | |
Sterile | |
Filtering Funnel |