missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Sentino™ Metricel™ Black Membrane
Filter dispense packs for Sentino dispenser are ideal for high throughput microbiology testing labs looking for more ergonomic, faster ways to handle individual membranes.
£149.00 - £182.00
Specifications
Material (Membrane) | Metricel Black Membrane Modified PES |
---|---|
Sterility | Non-sterile |
No. per Pack | 1000/Pk., Dispenser Pack of 200 |
Diameter (Metric)Top | 47 mm |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
17184591
|
Cytiva (formerly Pall Lab)
68124 |
0.45 μm |
£182.00
Pack of 200 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||||
17194591
|
Cytiva (formerly Pall Lab)
68125 |
0.8 μm |
£149.00
Pack of 200 |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||||
Description
- Filter dispensers are ideal for high throughput microbiology testing labs looking for more ergonomic, faster ways to handle individual membranes
- Designed to aseptically dispense one disc of membrane at the touch of a button
- Gamma irradiated and ready to use
- For research use only
Specifications
Metricel Black Membrane Modified PES | |
Non-sterile | |
1000/Pk., Dispenser Pack of 200 | |
47 mm |