missing translation for 'onlineSavingsMsg'
Learn More

WTW™ SenTix™ 22 pH Electrode

pH electrodes with gel electrolyte are ideal for portable measurement but also for routine measurement in the lab

Brand:  WTW™ 103633

Product Code. 10536461

  • £207.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

pH electrodes with gel electrolyte are ideal for portable measurement but also for routine measurement in the lab. The electrodes do not require any maintenance besides occasional cleaning and are therefore especially economical. For demanding measurements in the lab, there are SenTix™ electrodes with 3 mol/l KCl liquid electrolyte, easy to clean glass shaft and platinum diagphragm. These electrodes can also be used in difficult samples. And if you need an electrode with liquid electrolyte for portable measuring: The SenTix™ 51/52 with plastic shaft, integrated temperature sensor and ceramic diaphragma masters nearly every measuring task, even in the field.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Fixed Cable
Plastic Shaft, Fiber Diaphragm
0°C to 80°C
Vario pH meter
SenTix™ 22
0°C to 80°C
120 mm
Fiber
0 to 14
SenTix™ pH Electrode
BNC electrode plug, 1m cable
Immerse the combination electrode in reference electrolyte (KCl 3mol/L, Ag+ free), pH combination electrodes must not be stored dry or in deionized water
1 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
WTW™ SenTix™ 22 pH Electrode > Material: Plastic shaft, Fiber diaphragm; Connectivity: Fixed cable; Electrode Plug Type: BNC; pH Range: 0 to 14

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.