missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Sephadex™ G50 Medium Media
Suitable for gel filtration
£359.00 - £1644.00
Specifications
Particle Size | 100 to 300 μm in wet form, 50 to 150 μm in dry form |
---|---|
Bed Volume | 9 to 11mg/g |
Product Type | Sephadex G50 Media |
Format | Solid Bead |
Diameter (Metric) Inner | 5cm |
Description
- Particle size range of wet beads: 100 to 300μm
- Fractionation range (Mr), globular proteins: 1500 to 30,000
Specifications
100 to 300 μm in wet form, 50 to 150 μm in dry form | |
Sephadex G50 Media | |
5cm | |
10cm | |
Cross-linked Dextran |
9 to 11mg/g | |
Solid Bead | |
3.93 in. | |
2 to 10 | |
DNA |