missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Septum for Magnetic Universal Precision Thread Cap
Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.
£485.00 - £734.00
Product Code | Brand | Material | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Color | Thickness (Metric) | Price | Quantity & Availability | |||
11894990
|
Fisherbrand™
17 02 1318 |
PTFE, Silicone | Blue, White | 1.5 mm |
£641.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11815000
|
Fisherbrand™
17 02 1417 |
PTFE, Silicone | Blue Transparent, White | 1.3 mm |
£496.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11825000
|
Fisherbrand™
17 02 1580 |
PTFE, Silicone | Red, White | 1.3 mm |
£485.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11835000
|
Fisherbrand™
17 02 1873 |
Aluminum, Silicone | Silver, White | 1.3 mm | N/A | ||||
Description
- 17mm Septa
Specifications
17 mm | |
1000 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title