missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Series 8000 Water-Jacketed CO2 Incubator, 184L

Protect cell cultures and prevent contamination using using Thermo Scientific™ Series 8000 Water-Jacketed CO2 Incubators.

Brand:  Thermo Scientific™ 3423

 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 11832711

  • £12371.55 / Each
Estimated Shipment: 28-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

6.5 cu. ft.
Optional 4-20mA
184 L
0 to 20%
LED
None
Ambient +5° to 50°C
Water Pan
25 x 26 x 39.5 in. (63.5 x 100.3 x 66 cm)
230 V, 50/60 Hz
UL, CUL, CE
Single 184L incubator
Polished Stainless Steel
IR Sensor
Stainless Steel
<90% at 37°C
CO2 Incubator
20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm)
265 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Series 8000 Water-Jacketed CO2 Incubator, 184L >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.