missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Series 8000 Water-Jacketed CO2 Incubator, 184L
Protect cell cultures and prevent contamination using using Thermo Scientific™ Series 8000 Water-Jacketed CO2 Incubators.
£10510.00 - £13251.51
Specifications
Certifications/Compliance | UL, CUL, CE |
---|---|
Data Outputs | Optional 4-20mA |
Capacity (Metric) | 184 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
Código de producto | Marca | Description | Capacity (Metric) | Electrical Requirements | CO2 Sensor Technology | Precio | Cantidad y disponibilidad | ||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Description | Capacity (Metric) | Electrical Requirements | CO2 Sensor Technology | Precio | Cantidad y disponibilidad | ||
11822711
|
Thermo Scientific™
3429 |
Single 184L incubator | 184 L | 230 V, 50/60 Hz | TC Sensor |
£10510.00
Each |
In Stock
Log in to see stock. |
||
11832711
|
Thermo Scientific™
3423 |
Single 184L incubator | 184 L | 230 V, 50/60 Hz | IR Sensor |
£11272.39
Each |
Estimated Shipment: 19-02-2025
Log in to see stock. |
||
11842711
|
Thermo Scientific™
3425 |
Single Tri-gas 184L incubator, 1-20% | 184 L | 230 V, 50/60 Hz | TC Sensor |
£12735.21
Each |
Estimated Shipment: 26-06-2025
Log in to see stock. |
||
11852711
|
Thermo Scientific™
3427 |
Single Tri-gas 184L incubator, 1-20% | 184 L | 230 V, 50/60 Hz | IR Sensor |
£13251.51
Each |
In Stock
Log in to see stock. |
||
Beschreibung
Protect cell cultures and prevent contamination using Thermo Scientific™ Series 8000 Water-Jacketed CO2 Incubators. They offer dependable flexibility for growing cells, precise temperature control and stability of all culture parameters keep cultures safe, saving you time and money. Water-jacketed technology holds the temperature for extended periods of time.
Operation- Rapid HEPA filtration producing Class 100 air quality in under five minutes
- Intuitive Message Center user interface for quick and easy access to all functions
- Set temperature, overtemperature, CO2 levels
- Calibrate temperature, CO2, (optional) RH
- Configure audible on/off, access code, HEPA filter change reminder, remote alarm contacts, tracking low temp and high and low CO2 alarms
- CO2 and (optional) O2 and RH displays
- Heater-on indicator
- Remote alarm contacts
- Class 100 timing reminder appears after door is closed for five minutes
- Adjustable built-in timer notifies you when to replace the filter
- Choice of TC or IR CO2 sensor
- Triple-wall construction
- Heated, dual-pane glass inner door reduces heat loss and condensation
- Coved corners throughout for easy cleaning
- Shelves, supports and HEPA filter easily remove without tools
Spezifikation
UL, CUL, CE | |
184 L | |
0 to 20% | |
Stainless Steel | |
Ambient +5° to 50°C | |
Water Pan |
Optional 4-20mA | |
Polished Stainless Steel | |
LED | |
<90% at 37°C | |
CO2 Incubator | |
20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) |