Learn More
BINDER™ Series BD Avantgarde.Line - Standard-Incubator, with Natural Convection

The BD Avantgarde.Line Series is specially designed for gentle incubation of organisms, as well as conditioning of heat-sensitive media. The new design of the units and the homogeneous temperature distribution ensure the very best results.
Brand: BINDER™ 9010-0331
6604.83 GBP valid until 2025-12-31
Use promo code "24371" to get your promotional price.
View more versions of this product
Description
Series BD incubators function with natural convection and, thanks to their state-of-the-art technical equipment, are a reliable choice for the incubation of microbiological cultures.
- Temperature range: +5°C above ambient temperature to +100°C
- High temperature accuracy thanks to APT.line™ technology
- Natural convection
- Controller with LCD display
- Electromechanical control of the exhaust air flap
- Inner door made of tempered safety glass
- 2 chrome-plated racks
- Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
- Ergonomic handle design
- USB port for recording data
Specifications
26 cu. ft. | |
45 kg | |
Not Autoclavable | |
Stainless Steel | |
Natural | |
No Lighting | |
1 | |
2-pin, CEE7/7. (If UK or Ireland, includes 3-pin UK plug.) | |
Standard Incubator | |
Glass Door | |
BD720-230 V | |
1165 x 870 x 1590 mm | |
230 V | |
7.2 A |
99.2 lb. | |
BD720-230 V, Standard, Series BD Avantgarde.Line - Standard-Incubators with natural convection, 737 L, 230 V 1 ∼ 50/60 Hz | |
737 L | |
APT.Line Technology | |
None | |
Stainless Steel | |
2 | |
Ambient +10° to 100°C | |
LCD | |
Gravity convection | |
960 x 600 x 1280 mm | |
170 kg | |
1.65 kW | |
50/60 Hz |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.