missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Binder™ Series CB CO2 Incubators with Hot Air Sterilization and Heat Sterilizable CO2 Sensor
For sensitive incubation applications, optimizes cell growth, perform complex cultivation experiments/ environmental conditions
£6786.87 - £8685.29
Specifications
Capacity (Metric) Shelf | 30 kg |
---|---|
Capacity (Metric) | 53 L |
Display | LCD Display |
Dimensions (D x W x H) Interior | 330 x 400 x 400 mm |
Dimensions (L x W x H) | 528 x 645 x 674 mm |
Product Code | Brand | Temperature Range (Metric) | Model | Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Model | Type | Price | Quantity & Availability | |||
17171391
|
Binder™
9040-0167 |
Ambient +4° to 60°C | CB056-230V | Standard |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
17181391
|
Binder™
9040-0168 |
Ambient +6° to 60°C | CB056-230 V-O | With Oxygen Control |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Premium class among the CO2 incubators
- Suitable for all sensitive incubation applications
- Ensures optimal cell growth
- Can perform complex cultivation experiments and specific environmental conditions
Specifications
30 kg | |
LCD Display | |
528 x 645 x 674 mm | |
230 V | |
3, 5 A |
53 L | |
330 x 400 x 400 mm | |
53 kg | |
0, 8 kW | |
50/60 Hz |