missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series FP Classic.Line - Drying and Heating Chambers, with Forced Convection and Program Functions

A BINDER material test chamber with mechanical convection of the FP series provides reliably short drying times and particularly fast heating – even for chambers under full loads.
Brand: BINDER™ 9010-0255
This item is not returnable.
View return policy
Description
- Temperature range: +5°C above ambient temperature to +300 °C
- APT.line™ preheating chamber technology
- Adjustable fan speed
- Adjustable exhaust air flap
- Controller with time-segment and real-time programming
- 2 chrome-plated racks
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- Computer interface: RS 422
Specifications
20 kg | |
FP115-230 V, Standard, Series FP Classic.Line - Drying and heating chambers with forced convection and program functions, 115 L, 230 V 1 ∼ 50/60 Hz | |
APT.line™ technology | |
2 std./6 max. | |
Drying and Heating Chamber | |
FP115-230 V | |
835 x 755 x 705 mm | |
230 V, 1 phase, 50/60 Hz, 1.6 kw, 10 A | |
1.6 kW | |
50/60 Hz |
Controller with time-segment and real-time programming | |
115 L | |
Forced | |
Ambient +5° to 300°C | |
LED | |
600 x 410 x 480 mm | |
62 kg | |
230 V | |
10 A |
EN Checklist for Delivery free point of use.pdf
File size: 358.1 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ Series FP Classic.Line - Drying and Heating Chambers, with Forced Convection and Program Functions > Model: FP115-230V; Capacity: 115 L; Voltage: 230 V; Frequency: 50/60 Hz;
Spot an opportunity for improvement?Share a Content Correction