Learn More
Buerkle™ Three Way Valves
Three Way Valves are used for transfer of liquids or gases in order to release the flow, to block it or to change its direction.
Brand: Buerkle™ 8608-0120
20.53 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 03
Additional Details : Weight : 0.02450kg
Description
For transfer of liquids or gases in order to release the flow, to block it or to change its direction
PVDF Three Way Valves:
- excellent chemical resistance, transparent, suitable for food
- Operating temperature: +0 up to +40 °Resistant to compression max. 1 bar
- With mounting plate for easy installation
PP/PE Three Way Valves:
- for industrial use, red/white
- Operating temperature: +5 up to +40 °C
- Resistant to compression max. 1 bar
- With mounting plate for easy installation
Specifications
2011/65/EC | |
Mounting Plate | |
PVDF | |
8 mm | |
8 mm |
11 to 13 mm dia. Hose | |
40°C | |
0°C | |
3-way Valve |