missing translation for 'onlineSavingsMsg'
Learn More

3M™ Series G3000 Slim Design Hard Hat with Leather Sweatband

3M™ Series G3000 Slim Design Hard Hat with Leather Sweatband allows falling objects to slide off easily and not dislodge the helmet from its position.

Brand:  3M™ 7000108322

518.06 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15749987

  • £743.00 / Pack of 20
Estimated Shipment: 05-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • A hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision
  • 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV- radiation and its time to replace it
  • Softly rounded design, which helps to avoid helmet parts snagging on branches, etc
  • Head harness can be rotated 180° for better visibility when working in confined spaces
  • Short peak gives improved upwards visibility
  • Electrical insulation to 1000Vac
  • Easy to replace soft leather sweatband for the highest level of comfort and hygiene
TRUSTED_SUSTAINABILITY
Specifications

Specifications

White
UV-stabilized ABS
54 to 62 cm
Not Ventilated
Leather Sweatband
Helmet
330 g