missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Series G3000 Slim Design Hard Hat with Leather Sweatband
3M™ Series G3000 Slim Design Hard Hat with Leather Sweatband allows falling objects to slide off easily and not dislodge the helmet from its position.
£253.98 - £695.00
Specifications
Includes | Leather Sweatband |
---|---|
Material | UV-stabilized ABS |
Product Type | Helmet |
Size | 54 to 62 cm |
Weight (Metric) | 330 g |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15749987
|
3M™
7000108322 |
White |
£695.00
Pack of 20 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
15759987
|
3M™
7000108344 |
Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15789987
|
3M™
7000108387 |
Hi-vis Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- A hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision
- 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV- radiation and its time to replace it
- Softly rounded design, which helps to avoid helmet parts snagging on branches, etc
- Head harness can be rotated 180° for better visibility when working in confined spaces
- Short peak gives improved upwards visibility
- Electrical insulation to 1000Vac
- Easy to replace soft leather sweatband for the highest level of comfort and hygiene
Specifications
Leather Sweatband | |
Helmet | |
330 g |
UV-stabilized ABS | |
54 to 62 cm | |
Not Ventilated |