missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Series G3000 Slim Design Hard Hat with Leather Sweatband
3M™ Series G3000 Slim Design Hard Hat with Leather Sweatband allows falling objects to slide off easily and not dislodge the helmet from its position.
Brand: 3M™ 7000108387
Code : NEW
Additional Details : Weight : 6.54000kg
Description
- A hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision
- 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV- radiation and its time to replace it
- Softly rounded design, which helps to avoid helmet parts snagging on branches, etc
- Head harness can be rotated 180° for better visibility when working in confined spaces
- Short peak gives improved upwards visibility
- Electrical insulation to 1000Vac
- Easy to replace soft leather sweatband for the highest level of comfort and hygiene
Specifications
Hi-vis Yellow | |
UV-stabilized ABS | |
54 to 62 cm | |
Not Ventilated |
Leather Sweatband | |
Helmet | |
330 g |