missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Series G3001 Slim Design Hard Hat
3M™ Series G3001 Slim Design Hard Hat allows falling objects to slide off easily and not dislodge the helmet from its position.
£444.00 - £453.00
Specifications
Certifications/Compliance | EN 50365 , EN397 |
---|---|
Includes | Dielectric 440v |
Material | UV-stabilized ABS |
Product Type | Helmet |
Size | 53 to 62 cm |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
15709727
|
3M™
7000039722 |
White |
£453.00
Pack of 20 |
Estimated Shipment: 02-07-2025
Log in to see stock. |
||||||
15729987
|
3M™
7000108317 |
Yellow |
£444.00
Pack of 20 |
Estimated Shipment: 02-07-2025
Log in to see stock. |
||||||
Description
- A hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision
- 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV- radiation and its time to replace it
- Softly rounded design, which helps to avoid helmet parts snagging on branches, etc
- Head harness can be rotated 180° for better visibility when working in confined spaces
- Short peak gives improved upwards visibility
- Electrical insulation to 440Vac
- Easy to adjust ratchet headband
Specifications
EN 50365 , EN397 | |
UV-stabilized ABS | |
53 to 62 cm | |
330 g |
Dielectric 440v | |
Helmet | |
Ratchet | |
Not Ventilated |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ Series G3001 Slim Design Hard Hat