missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ SevenCompact™ S213 pH/Conductivity Benchtop Meter
The S213 meter measures pH, conductivity, and ion concentration. A simple and durable interface with only 2 buttons makes this meter very easy to operate, and results can be captured by a printer with a time and date stamp. Available as meter only or ready-to-use kits for specific applications.
£1620.00 - £2280.00
Specifications
Accuracy (Conductivity) | ±0.5% |
---|---|
Accuracy (mV) | ±0.1mV in -1000 to 1000 mV; ±0.2mV outside |
Accuracy (pH) | ±0.002 |
Accuracy (Resistivity) | ±0.5% |
Accuracy (Salinity) | ±0.5% |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15666434
|
METTLER TOLEDO™
30339958 |
S213 Kit - pH & Conductivity Meter | N/A | ||||||
15676434
|
METTLER TOLEDO™
30339959 |
S213 Kit - General Applications | N/A | ||||||
15686434
|
METTLER TOLEDO™
30339980 |
S213 Kit - Water Measurements | N/A | ||||||
Description
- pH, Conductivity, Ion Concentration, Redox/ORP, Resistivity, Salinty, and Total Dissolved Solids (TDS) benchtop meter that can display results in pH, mV, Rel mV, μS/cm, and ms/cm
- IP54 Protection
- Durable and simple to operate with two buttons: 'Read' and 'Cal'
- Comes with electrode arm that moves straight up and down, bringing the electrode into position where it works best for your sample
- Compatible with a wide range of electrodes for any application
- Compatible with our ISM electrodes that capture and save calibration data, which is then automatically recognized by the meter once connected
- Meter connects to electrodes via BNC; S7 to BNC cables available
- Results can be captured by a printer with a time and date stamp
- Optional installation and qualification (IQ/OQ) package available through METTLER TOLEDO Service
Specifications
±0.5% | |
±0.002 | |
±0.5% | |
Conductivity 1; pH Max. 5 | |
Up to 5 | |
Dual-channel | |
IP 54 | |
0.001 μS/cm to 1000 mS/cm | |
-2.000 to 20.000 | |
0.00 to 80.00 psu/ppt | |
0.001/0.01/0.1 | |
pH 7.00 | |
Chinese, Chinese (TW), Croatian, Czech, Danish, Dutch, English (GB), English (US), French, German, Hungarian, Indonesian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (BR), Russian, Slovak, Slovenian, Spanish, Swedish, Thai, Turkish, Vietnamese | |
SevenCompact Duo S213 | |
-2000.0 to 2000.0 | |
0.001 to 1 | |
0.00 to 1.0 | |
0.01 to 1 | |
Linear, non-linear, off, pure-water | |
Automatic or manual | |
890 g |
±0.1mV in -1000 to 1000 mV; ±0.2mV outside | |
±0.5% | |
±0.5% | |
1 | |
USB-stick, EasyDirect pH PC software | |
Color TFT | |
Routine mode/expert mode | |
-2000.0 to 2000.0 | |
0.00 to 100.0 Mohm/cm | |
0.00 mg/L to 1000 g/L | |
-5°C to +130°C (ATC), -30°C to +130°C (MTC) | |
Membrane keypad: Polyethylene terephthalate (PET) | |
1.000 measurements | |
9 to 12V DC, 2.5w | |
5 to 80% (non-condensing) | |
0.1, 1 | |
0.00 to 1.0 | |
±0.1°C | |
0.1°C | |
20.4 x 17.4 x 7.4cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
METTLER TOLEDO™ SevenCompact™ S213 pH/Conductivity Benchtop Meter