missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ SGE™ 100% Graphite Ferrules
Use in Agilent Technologies™ (HP) detectors and injectors at atmospheric pressure (e.g., FID)
Brand: Trajan™ 072636
Code : 13
Additional Details : Weight : 0.80000kg
Description
Use in Agilent Technologies™ (HP) detectors and injectors at atmospheric pressure (e.g., FID)
- Soft 100% graphite is porous to oxygen
- Forms a stable seal with capillary columns
- Reusable on other capillary columns
- Maximum temperature: 450°C (842°F)
- Preconditioned under nitrogen for low-bleed performance
- SG-072635 and SG-072636 features short ferrule body style to fit standard HP injector/detector capillary nuts
- Not for GC/MS interface
Specifications
GC Used with Injectors and Detectors at Atmospheric Pressure, Fits Column I.D. 0.045 to 0.053 cm | |
100% Graphite | |
Ferrule |
For Column I.D. 0.45 to 0.53mm | |
450°C | |
0.08 cm |