missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ SGE™ 100% Graphite Ferrules
Use in Agilent Technologies™ (HP) detectors and injectors at atmospheric pressure (e.g., FID)
£40.10 - £97.63
Product Code | Brand | Type | For Use With (Equipment) | For Use With (Application) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | For Use With (Equipment) | For Use With (Application) | Price | Quantity & Availability | |||
10700272
|
Trajan™
072627 |
Reducing Ferrule | GC Injectors and Detectors at Atmospheric Pressure | GC |
£97.63
Pack of 10 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||
10085350
|
Trajan™
072608 |
Short Ferrule | 0.0625 in. Swagelok or SGE Short Style SSN Nuts, Agilent HP, Varian GC Systems, 0.1 to 0.32 mm I.D. | GC |
£41.85
Pack of 10 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||
11972627
|
Trajan™
072635 |
Ferrule | GC Chromatography Used with Injectors and Detectors at Atmospheric Pressure, Fits Column I.D. 0.01 t | For Column I.D. 0.1 to 0.32mm |
£40.10
Pack of 10 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
|||
11912637
|
Trajan™
072636 |
Ferrule | GC Used with Injectors and Detectors at Atmospheric Pressure, Fits Column I.D. 0.045 to 0.053 cm | For Column I.D. 0.45 to 0.53mm |
£60.75
Pack of 10 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||
10055440
|
Trajan™
072626 |
Reducing Ferrule | GC, 0.0625 in. Nut, Perkin Elmer and Varian Instruments | GC |
£92.60
Pack of 10 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||
Description
Use in Agilent Technologies™ (HP) detectors and injectors at atmospheric pressure (e.g., FID)
- Soft 100% graphite is porous to oxygen
- Forms a stable seal with capillary columns
- Reusable on other capillary columns
- Maximum temperature: 450°C (842°F)
- Preconditioned under nitrogen for low-bleed performance
- SG-072635 and SG-072636 features short ferrule body style to fit standard HP injector/detector capillary nuts
- Not for GC/MS interface
Specifications
100% Graphite | |
450°C |