Learn More
Trajan™ Autosampler Syringes
Replace syringes for Agilent™ Technologies, Varian™, Perkin Elmer™, Shimadzu™, Carlo Erba™, Fisons™, CTC/Leap™, Hitachi™, and more
Brand: Trajan™ 002924
Code : 13
Additional Details : Weight : 0.10000kg
Description
Replace syringes for Agilent™ Technologies, Varian™, Perkin Elmer™, Shimadzu™, Carlo Erba™, Fisons™, CTC/Leap™, Hitachi™, and more
Syringe needles are cone point unless otherwise noted.
Order Info
Additional syringes are available for other autosamplers made by the manufacturers represented here, as well as syringes for Unicam™, Waters™, and Siemens™ instruments. For information, contact your Fisher Scientific Customer Service Representative.
Specifications
25 G | |
0.5 mm | |
2 in. | |
53 mm | |
10R-GT-VA8X-2 | |
10 μL | |
Varian 8035, 8100 and 8200 GC Autosamplers |
0.019 in. | |
Gas chromatography | |
2.08 in. | |
Autosampler Syringe | |
Ea. | |
Side Hole | |
Removable |