Learn More
Trajan™ Autosampler Syringes
Replace syringes for Agilent™ Technologies, Varian™, Perkin Elmer™, Shimadzu™, Carlo Erba™, Fisons™, CTC/Leap™, Hitachi™, and more
Brand: Trajan™ 001953
Code : 13
Additional Details : Weight : 0.10000kg
Description
Replace syringes for Agilent™ Technologies, Varian™, Perkin Elmer™, Shimadzu™, Carlo Erba™, Fisons™, CTC/Leap™, Hitachi™, and more
Syringe needles are cone point unless otherwise noted.
Informations sur la commande
Additional syringes are available for other autosamplers made by the manufacturers represented here, as well as syringes for Unicam™, Waters™, and Siemens™ instruments. For information, contact your Fisher Scientific Customer Service Representative.
Spécification
26 G | |
0.47 mm | |
2.75 in. | |
70 mm | |
5F-PE-0.47C | |
5 μL | |
PerkinElmer Autosystem |
0.01 in. | |
Gas chromatography | |
2.7 in. | |
Autosampler Syringe | |
Ea. | |
Cone | |
Fixed |