missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Methyl Deactivated Fused Silica Capillary Tubing

Essential for maintaining a high performance chromatography system.Trajan Scientific and Medical™ Methyl Deactivated Fused Silica Capillary Tubing is chemically inert and thermally stable up to 380°C.

Brand:  Trajan™ 0624465

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15218813

  • £30.20 / 2m
Estimated Shipment: 14-08-2024
to see stock.
Add to basket

Description

Description

  • Suitable for organic and aqueous solvents
  • Methyl deactivated for use with hydrocarbons (pentane, hexane, heptane, iso-octane, aromatics and mixed solvents - n-paraffins/chlorinated solvents
  • Individually tested performance of each 30m length from which all shorter lengths are prepared
  • Ideal for biotechnology applications
Specifications

Specifications

Capillary Tubing
0.005 in.
0.15 mm
6.56 ft.
Fused Silica
380°C
Ideal for Biotechnology Applications, and Organic and Aqueous Solvents
0.014 in.
0.363 mm
2 m
716°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers