missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ BP10 (1701) GC Capillary Columns
Specifically designed for the separation of organochlorine pesticides listed in EPA methods 608 and 8081
Brand: Trajan™ 054280
Code : 13
Additional Details : Weight : 0.50000kg
Description
- Highly inert column
- Low bleed
- Can be solvent rinsed
- Ideal for EPA methods 608 and 8081, pesticides, herbicides and pharmaceuticals
Specifications
0.53 mm | |
14% Cyanopropylphenyl Polysiloxane | |
Drugs of Abuse Analysis, Pesticides and Herbicides Analysis, Drugs of Abuse, Pharmaceuticals Analysis | |
1 μm | |
Forte™ BP10 (1701) | |
Fused Silica |
G46 | |
260/280°C | |
-20°C to +260/280°C | |
25 m | |
Moderately polar |