missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ BP10 (1701) GC Capillary Columns
Specifically designed for the separation of organochlorine pesticides listed in EPA methods 608 and 8081
£535.00 - £565.00
Specifications
Stationary Phase | 14% Cyanopropylphenyl Polysiloxane |
---|---|
USP Type | G46 |
For Use With (Application) | Drugs of Abuse Analysis, Pesticides and Herbicides Analysis, Drugs of Abuse, Pharmaceuticals Analysis |
Packing Material | Forte™ BP10 (1701) |
Polarity | Moderately polar |
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
10025300
|
Trajan™
054253 |
0.22 mm | 0.25 μm | 25 m |
£535.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
10761654
|
Trajan™
054268 |
0.32 mm | 0.5 μm | 25 m |
£535.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
10259240
|
Trajan™
054280 |
0.53 mm | 1 μm | 25 m |
£565.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
12995531
|
Trajan™
054256 |
0.25 mm | 0.25 μm | 30 m |
£535.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
12905541
|
Trajan™
054259 |
0.32 mm | 0.25 μm | 30 m |
£535.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
15278663
|
Trajan™
054270 |
0.32 mm | 1 μm | 30 m |
£535.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
15288663
|
Trajan™
054283 |
0.53 mm | 1 μm | 30 m |
£565.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
Description
- Highly inert column
- Low bleed
- Can be solvent rinsed
- Ideal for EPA methods 608 and 8081, pesticides, herbicides and pharmaceuticals
Specifications
14% Cyanopropylphenyl Polysiloxane | |
Drugs of Abuse Analysis, Pesticides and Herbicides Analysis, Drugs of Abuse, Pharmaceuticals Analysis | |
Moderately polar |
G46 | |
Forte™ BP10 (1701) | |
Fused Silica |