missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ BP10 (1701) GC Capillary Columns

Specifically designed for the separation of organochlorine pesticides listed in EPA methods 608 and 8081

Brand:  Trajan™ 054268

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10761654

  • £535.00 / Each
Estimated Shipment: 06-08-2024
to see stock.
Add to basket

Description

Description

  • Highly inert column
  • Low bleed
  • Can be solvent rinsed
  • Ideal for EPA methods 608 and 8081, pesticides, herbicides and pharmaceuticals
Specifications

Specifications

0.32 mm
14% Cyanopropylphenyl Polysiloxane
Drugs of Abuse Analysis, Pesticides and Herbicides Analysis, Drugs of Abuse, Pharmaceuticals Analysis
0.5 μm
Forte™ BP10 (1701)
Fused Silica
G46
280/300°C
-20°C to +280/300°C
25 m
Moderately polar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers